- 930-AA Series Grease
- NLGI 1
- 6 lb Tub
- Bentone Thickener
- High Temperature Grease
description
- Non-melt, bentone type greases formulated for higher temperature applications.
applications
- Plain and anti-friction bearings
- Automatic grease-dispensing devices and pressure gun applications
- Grease cups
features
- High film strength
- Exceptional resistance to water, steam, and other adverse operating conditions
- Shear stability
- Temperature range to 375 °F with short intervals up to 400 °F
| Container Size | 6 lb |
| NLGI Grade | 1 |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Type | High Temperature |
| Family Name | High Temperature Grease |
| Food Grade | No |
| Container Type | Tube |
| Series | 930 |
| NLGI No. | 1 |
| Operating Temperature [Max] | 370 ⁰F |
| Drop Point (ASTM) | Non-Melt |
| Color | Off-White |
| Base Oil | Mineral Oil |
| Grease | Yes |
| Grease Thickener Type | Gelling Agent |
| Thickener | Bentone |
| Weight | 7.0 LB |
| EAN or UPC | 89215709663 |

