- 930-AAA Series Grease
- NLGI 0
- 55 gal Drum
- Bentone Thickener
- Multi-Purpose Grease
description
- Non-melt, bentone type greases formulated for higher temperature applications.
applications
- Plain and anti-friction bearings
- Automatic grease-dispensing devices and pressure gun applications
- Grease cups
features
- High film strength
- Exceptional resistance to water, steam, and other adverse operating conditions
- Shear stability
- Temperature range to 375 °F with short intervals up to 400 °F
compliances
- 0
| Container Size | 420 lb, 55 gal |
| Color | Off-White |
| Temperature Range [Min] | 0 °F |
| Food Grade | No |
| Family Name | High Temperature Grease |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Lubricity, R&O Additives | Yes |
| Base Oil | Mineral Oil |
| Temperature Range [Max] | 410 °F |
| Application | Automatic/Centralized Greasing Systems, High Temperature Applications |
| USDA/FDA | USDA H2 |
| Drop Point (ASTM) | Non-Melt |
| Type | High Temperature |
| Thickener Type | Bentone |
| Worked Penetration | 355/385 |
| NLGI No. | 0 |
| Physical Form | Solid |
| Container Type | Drum |
| Flash Point | 399.2 °F |
| Base Oil Viscosity @ 100 °F | 900 |
| Series | 930 |
| Grease Type | Bentone |
| Odor | Mineral Oil |
| Water-Resistant | Yes |
| Boiling Point | 550.4 °F |
| Operating Temperature [Max] | 360 ⁰F |
| Grease | Yes |
| Grease Thickener Type | Gelling Agent |
| Thickener | Bentone |
| Weight | 465.0 LB |
| EAN or UPC | 89215409815 |


