- 930-2 Series Grease
- NLGI 2
- 14.5 oz Cartridge
- Bentone Thickener
- High Temperature Grease
description
- Non-melt, bentone type greases formulated for higher temperature applications.
applications
- Plain and anti-friction bearings
- Automatic grease-dispensing devices and pressure gun applications
- Grease cups
features
- High film strength
- Exceptional resistance to water, steam, and other adverse operating conditions
- Shear stability
- Temperature range to 375 °F with short intervals up to 400 °F
compliances
- 0
| Series | 930 |
| Operating Temperature [Min] | 5 ⁰F |
| Lubricity, R&O Additives | Yes |
| Container Type | Cartridge |
| Container Size | 14.5 oz |
| Boiling Point | 550.4 °F |
| NLGI No. | 2 |
| Type | High Temperature |
| Color | Off-White |
| Food Grade | No |
| Physical Form | Solid |
| Thickener Type | Bentone |
| Grease Type | Bentone |
| Water-Resistant | Yes |
| Family Name | High Temperature Grease |
| NLGI Grade | 2 |
| Flash Point | 399.2 °F |
| Worked Penetration | 265/295 |
| Drop Point (ASTM) | Non-Melt |
| Base Oil | Mineral Oil |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | 20 °F |
| Base Oil Viscosity @ 100 °F | 750 |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Operating Temperature [Max] | 375 ⁰F |
| Application | Rolling Element Bearings, Plain Bearings & Bushings, Automatic/Centralized Greasing Systems, High Temperature Applications |
| Odor | Mineral Oil |
| Grease Thickener Type | Gelling Agent |
| Grease | Yes |
| Thickener | Bentone |
| Weight | 1.1 LB |
| EAN or UPC | 89215310005 |

