- 1200-2 Series Grease
- NLGI 2
- 35 lb Pail
- Lithium 12 Hydroxy Thickener
- Multi-Purpose Grease
description
- This is Lubriplate’s primary wheel‑bearing grease product
applications
- Multi-purpose for heavy construction
- Wheel bearings
- Chassis points
- Water pumps
- Fifth wheels
features
- Shear stability
- Heavy-duty
- High film strength
- Antiwear
- Extreme pressure
compliances
- Meets USDA H2
| Melting Temperature | 401°F |
| Operating Temperature [Max] | 300 ⁰F |
| Drop Point (ASTM) | 400 ⁰F |
| Family Name | Multi-Purpose Grease |
| Physical Form | Solid |
| Base Oil Viscosity @ 100 °F | 950 SUS @ 100 °F |
| Food Grade | No |
| Grease | Yes |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Boiling Point | 550.4 °F |
| Container Size | 35 lb |
| Thickener Type | Lithium 12 Hydroxy Stearate |
| Odor | Mineral Oil |
| Temperature Range [Max] | 350 °F |
| Dropping Point | 400 ⁰F |
| Base Oil | Mineral Oil |
| Worked Penetration | 265 to 295 |
| Flash Point | 424.4 °F |
| NLGI No. | 2 |
| Grease Thickener Type | Lithium 12 Hydroxy |
| Water-Resistant | Yes |
| Grease Type | Lithium |
| Series | 1200-2 |
| Container Type | Pail |
| Temperature Range [Min] | -10 °F |
| Thickener | Lithium 12 Hydroxy |
| Color | Beige |
| NLGI Grade | 2 |
| Type | Extreme Pressure Heavy-Duty |
| Operating Temperature [Min] | -10 ⁰F |
| Weight | 38.0 LB |
| EAN or UPC | 89215510207 |

