- 1240 Series Grease
- NLGI 0
- 120 lb Drum
- Lithium Polymer Thickener
- Multi-Purpose Grease
description
- Highly water resistant and tacky, they are designed for applications where the grease is subjected to heavy pressure and shock loads. Available in 3 NLGI densities.
applications
- Heavy equipment (construction, mining)
- Centralized/auto‑lube systems (1240 preferred)
- Chassis, ball joints, pins, bushings
- Open gears, racks, cams, slides
- Oscillating or shock‑load components
features
- Excellent extreme pressure anti-wear protection
- Extremely shear-stable for longer effective periods of lubrication
- Outstanding water resistance
compliances
- 0
| Type | Extreme Pressure |
| Operating Temperature [Min] | 5 ⁰F |
| Additives | Rust and Oxidation Inhibitors, Anti-Wear, Extreme Pressure, Additives,Molybdenum Disulfide, Graphite |
| NLGI No. | 0 |
| Thickener Type | Lithium 12 Hydroxy Stearate |
| Base Oil Viscosity @ 100 °F | 1250 SUS @ 100 °F |
| Operating Temperature [Max] | 280 ⁰F |
| Physical Form | Solid |
| Series | 1240 |
| Container Size | 120 lb |
| Base Oil | Lithium |
| Food Grade | No |
| Grease Type | Lithium-Polymer |
| Water-Resistant | Yes |
| Boiling Point | 550.4 °F |
| Odor | Mineral Oil |
| Dropping Point | 400 ⁰F |
| Worked Penetration | 355 to 385 |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Drop Point (ASTM) | 400 ⁰F |
| Family Name | Multi-Purpose Grease |
| Container Type | Drum |
| Flash Point | 474.8 °F |
| Color | Beige |
| Lubricity, R&O Additives | Yes |
| Thickener | Lithium Polymer |
| Grease | Yes |
| Grease Thickener Type | Lithium 12 Hydroxy |
| Weight | 115.0 LB |
| EAN or UPC | 89215410507 |

