- 3000-W Series Grease
- NLGI 1
- 55 gal Drum
- Lithium Complex Thickener
- Multi-Purpose Grease
description
- Provides a durable, tenacious, adhesive film to protect against water, rust, and corrosive contaminants. Fortified with molybdenum disulfide and graphite for extreme pressure applications. 3000-W is for cold ambient temperatures.
applications
- Recommended for all types of heavy equipment
features
- Molybdenum Disulfide extends extreme pressure/anti-wear capabilities in boundary lubrication situations
- Graphite extends extreme pressure/anti-wear capabilities in boundary lubrication situations
- Polymer adds to higher shear stability
| Worked Penetration | 310 to 340 |
| Drop Point (ASTM) | 450 ⁰F |
| Grease Type | Moly-Lithium |
| ASTM Drop Point | 375 °F |
| Family Name | Multi-Purpose Grease |
| Odor | Mineral Oil |
| Boiling Point | 550.4 °F |
| Base Oil Viscosity @ 100 °F | 600 SUS @ 100 °F |
| Operating Temperature [Min] | -30 ⁰F |
| Type | Winter Grade Heavy Duty |
| Water-Resistant | Yes |
| Operating Temperature [Max] | 275 ⁰F |
| Base Oil | Mineral Oil |
| Series | 3000 |
| Food Grade | No |
| Thickener Type | Lithium 12 Hydroxy Stearate |
| Dropping Point | 370 ⁰F |
| Container Size | 420 lb, 55 gal |
| Container Type | Drum |
| Color | Black |
| Flash Point | 410 °F |
| Anti-Wear/Extreme Pressure | Anti-Wear/Extreme Pressure |
| Lubricity, R&O Additives | Yes |
| Physical Form | Solid, Tacky |
| NLGI No. | 1 |
| NLGI Grade | 1 |
| Grease | Yes |
| Thickener | Lithium Complex |
| Grease Thickener Type | Lithium 12 Hydroxy |
| Weight | 465.0 LB |
| EAN or UPC | 89215410712 |


