- 3000 Series Grease
- NLGI 2
- 6 lb Tub
- Lithium Complex Thickener
- Multi-Purpose Grease
description
- Provides a durable, tenacious, adhesive film to protect against water, rust, and corrosive contaminants. Fortified with molybdenum disulfide and graphite for extreme pressure applications. 3000-W is for cold ambient temperatures.
applications
- Recommended for all types of heavy equipment
features
- Molybdenum Disulfide extends extreme pressure/anti-wear capabilities in boundary lubrication situations
- Graphite extends extreme pressure/anti-wear capabilities in boundary lubrication situations
- Polymer adds to higher shear stability
| Dropping Point | 400 ⁰F |
| Food Grade | No |
| Container Size | 6 lb |
| Family Name | Multi-Purpose Grease |
| Series | 3000 |
| Container Type | Tube |
| Color | Black |
| Type | Extreme Pressure Heavy-Duty |
| NLGI Grade | 2 |
| Operating Temperature [Max] | 300 ⁰F |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Drop Point (ASTM) | 490 ⁰F |
| Operating Temperature [Min] | 15 ⁰F |
| NLGI No. | 2 |
| Base Oil | Mineral Oil |
| Thickener | Lithium Complex |
| Grease | Yes |
| Grease Thickener Type | Lithium 12 Hydroxy |
| Weight | 7.0 LB |
| EAN or UPC | 89215710867 |

