- No. 5555 Series Grease
- NLGI 000
- 7 lb Jug
- Anhydrous Calcium Thickener
- Special Conditions & Applications Grease
description
- Semi-fluid, anhydrous calcium type lubricant. Excellent for automatic lubricating systems operating in cold environments.
applications
- Gear cases
- Centralized lubricating systems
- Leaky gear boxes
features
- Water-repellent grease
- Excellent flow and pumpability down to extremely low temps
| Container Size | 7 lb |
| Color | Off-White |
| Container Type | Jug |
| NLGI No. | 000 |
| Drop Point (ASTM) | 315 °F |
| Family Name | Special Conditions & Applications Grease |
| Food Grade | No |
| Base Oil | Mineral Oil |
| ASTM Drop Point | 315 °F |
| Thickener Type | Anhydrous Calcium |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Water-Resistant | Yes |
| Lubricity, R&O Additives | Yes |
| Series | NO. 5555 |
| Application | Automatic/Centralized Greasing Systems, Low Temperature Applications |
| Base Oil Viscosity @ 100 °F | 90 SUS @ 100 °F |
| Operating Temperature [Max] | 200 ⁰F |
| Operating Temperature [Min] | -60 ⁰F |
| Grease | Yes |
| Thickener | Anhydrous Calcium |
| Grease Thickener Type | Anhydrous Calcium |
| Weight | 8.5 LB |
| EAN or UPC | 89215610907 |

