- Aero Series Grease
- NLGI 1
- 16 oz Tub
- Lithium Thickener
- Low Temperature Grease
description
- This NLGI 1, lithium type, low temperature grease for cold temperature applications down to -60˚F and provides low-torque start-up capability, excellent corrosion and oxidation resistance and wide compatibility with metals, plastic, and rubber.
applications
- Garage doors
- O-rings
- Seals
- Trailer landing gear cases
- Cables
features
- Low torque start-up capability
- Corrosion and oxidation resistant
- Long lasting film strength over a wide temperature range
| NLGI Grade | 1 |
| Odor | Mineral Oil |
| Grease Type | Lithium |
| Color | Off-White |
| Operating Temperature [Max] | 250 ⁰F |
| Boiling Point | 550.4 °F |
| Series | AERO |
| Container Type | Tube |
| Physical Form | Solid |
| Type | Light Duty |
| Family Name | Low Temperature Grease |
| Food Grade | No |
| Flash Point | 375.8 °F |
| NLGI No. | 1 |
| Container Size | 16 oz |
| Operating Temperature [Min] | -70 ⁰F |
| Drop Point (ASTM) | 381 °F |
| Dropping Point | 381 ⁰F |
| Worked Penetration | 310 to 340 |
| Base Oil | Mineral Oil |
| Grease Thickener Type | Lithium |
| Thickener | Lithium |
| Grease | Yes |
| Weight | 1.167 LB |
| EAN or UPC | 89215711314 |

