- Aero Series Grease
- NLGI 1
- 6 lb Tub
- Lithium Thickener
- Low Temperature Grease
description
- This NLGI 1, lithium type, low temperature grease for cold temperature applications down to -60˚F and provides low-torque start-up capability, excellent corrosion and oxidation resistance and wide compatibility with metals, plastic, and rubber.
applications
- Garage doors
- O-rings
- Seals
- Trailer landing gear cases
- Cables
features
- Low torque start-up capability
- Corrosion and oxidation resistant
- Long lasting film strength over a wide temperature range
| Type | Multi Purpose |
| Food Grade | No |
| NLGI No. | 1 |
| Drop Point (ASTM) | 381 °F |
| Operating Temperature [Min] | -70 ⁰F |
| Container Type | Tube |
| Base Oil | Mineral Oil |
| Series | AERO |
| Container Size | 6 lb |
| Operating Temperature [Max] | 250 ⁰F |
| Color | Off-White |
| Dropping Point | 381 ⁰F |
| NLGI Grade | 1 |
| Family Name | Low Temperature Grease |
| Grease Thickener Type | Lithium |
| Thickener | Lithium |
| Grease | Yes |
| Weight | 7.0 LB |
| EAN or UPC | 89215711369 |

