- Aero Series Grease
- NLGI 1
- 35 lb Pail
- Lithium Thickener
- Low Temperature Grease
description
- This NLGI 1, lithium type, low temperature grease for cold temperature applications down to -60˚F and provides low-torque start-up capability, excellent corrosion and oxidation resistance and wide compatibility with metals, plastic, and rubber.
applications
- Garage doors
- O-rings
- Seals
- Trailer landing gear cases
- Cables
features
- Low torque start-up capability
- Corrosion and oxidation resistant
- Long lasting film strength over a wide temperature range
compliances
- Meets USDA H2
| NLGI Grade | 1 |
| Container Type | Pail |
| Base Oil Viscosity @ 100 °F | 100 SUS @ 100 °F |
| Series | AERO |
| Melting Temperature | 381.2°F |
| Operating Temperature [Max] | 250 ⁰F |
| Container Size | 35 lb |
| Drop Point (ASTM) | 381 °F |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Flash Point | 375.8 °F |
| Color | Off-White |
| Odor | Mineral Oil |
| Base Oil | Mineral Oil |
| Type | Light Duty |
| Grease | Yes |
| Application | Trailer Landing Gears, Low Temperature Applications, Garage Door Mechanisms |
| Water-Resistant | Yes |
| Physical Form | Solid |
| Dropping Point | 381 ⁰F |
| Boiling Point | 550.4 °F |
| Operating Temperature [Min] | -70 ⁰F |
| Family Name | Low Temperature Grease |
| Temperature Range [Min] | -50 °F |
| Grease Type | Lithium |
| Thickener | Lithium |
| Lubricity, R&O Additives | Yes |
| NLGI No. | 1 |
| Thickener Type | Lithium |
| Temperature Range [Max] | 300 °F |
| Grease Thickener Type | Lithium |
| Food Grade | No |
| Worked Penetration | 310 to 340 |
| Weight | 38.0 LB |
| EAN or UPC | 89215511303 |

