- APG-75, DRUM
description
- LUBRIPLATE "APG" Series was developed and designed to meet the majority of automotive and industrial gear applications, including military specification MIL-PRF-2105E and MIL-L-2105D. Also meets API GL-5 and MT-1. LUBRIPLATE "APG" products have high vis
applications
- Extreme pressure (EP) gear lubricant where SAE 75 gear oil is required
features
- Heavy-duty
- Extreme pressure
compliances
- 0
| Container Size | 55 gal |
| Series | APG-75 |
| Viscosity Index | 113 |
| Fire Point | 365 ⁰F |
| ISO Viscosity Grade | ISO-32 |
| SAE Gear No. | 75W |
| Viscosity @ 100 °F S.U.S | 152 |
| Flash Point | 350 °F |
| Viscosity @ 104 °F | 31 cSt |
| Container Type | Drum |
| AGMA No. | N/A |
| SAE No. | 75W |
| Family Name | Gear Oil |
| Viscosity @ 100°F S.U.S. | 152 |
| Food Grade | No |
| Viscosity @ 210 °F S.U.S | 44 |
| Oil | Yes |
| ISO Grade | 32 |
| Pour Point | -55 ⁰F |
| Viscosity @ 210°F S.U.S. | 44 |
| Viscosity @ 212 °F | 5.5 cSt |
| API Gravity | 23.4 |
| Weight | 465.0 LB |
| EAN or UPC | 89215411610 |


