- APG-80, 35 LB PAIL
description
- LUBRIPLATE "APG" Series was developed and designed to meet the majority of automotive and industrial gear applications, including military specification MIL-PRF-2105E and MIL-L-2105D. Also meets API GL-5 and MT-1. LUBRIPLATE "APG" products have high vis
applications
- Extreme pressure (EP) gear lubricant where SAE 80 gear oil is required
features
- Heavy-duty
- Extreme pressure
compliances
- 0
| SAE Gear No. | 80W |
| Viscosity @ 104 °F | 67 cSt |
| Viscosity @ 100 °F S.U.S | 356 |
| AGMA No. | 2-3EP |
| Oil | Yes |
| ISO Grade | 68 |
| ISO Viscosity Grade | ISO-68 |
| Viscosity @ 210 °F S.U.S | 58 |
| Food Grade | No |
| Viscosity @ 100°F S.U.S. | 356 |
| Family Name | Gear Oil |
| Viscosity @ 212 °F | 9 cSt |
| Series | APG-80 |
| SAE No. | 80W |
| Viscosity @ 210°F S.U.S. | 58 |
| Viscosity Index | 113 |
| Pour Point | -35 ⁰F |
| Container Size | 35 lb |
| API Gravity | 28 |
| Flash Point | 380 °F |
| Container Type | Pail |
| Fire Point | 440 ⁰F |
| Weight | 38.0 LB |
| EAN or UPC | 89215511709 |

