- APG-90, 310 OZ TUBES
description
- LUBRIPLATE "APG" Series was developed and designed to meet the majority of automotive and industrial gear applications, including military specification MIL-PRF-2105E and MIL-L-2105D. Also meets API GL-5 and MT-1. LUBRIPLATE "APG" products have high vis
applications
- Extreme pressure (EP) gear lubricant where SAE 90 gear oil is required, helical gear boxes
| Food Grade | No |
| Flash Point | 395 °F |
| Fire Point | 440 ⁰F |
| API Gravity | 26.5 |
| Type | Extreme Pressure, Anti-Wear, Anti-Rust, Anti-Oxidation |
| Container Size | 10 oz |
| Viscosity @ 104 °F | 185 cSt |
| Viscosity @ 210 °F S.U.S | 92 |
| SAE Gear No. | 90 |
| Viscosity @ 210°F S.U.S. | 92 |
| ISO Grade | 220 |
| Viscosity @ 212 °F | 18.6 cSt |
| Series | APG-90 |
| Viscosity Index | 112 |
| Pour Point | -20 ⁰F |
| AGMA No. | 4-5EP |
| Viscosity @ 100 °F S.U.S | 857 |
| Viscosity @ 100°F S.U.S. | 857 |
| Oil | Yes |
| Container Type | Tube |
| SAE No. | 85W-90 |
| ISO Viscosity Grade | ISO-150 |
| Weight | 0.806 LB |
| EAN or UPC | 89215111800 |

