- 1 gal Jug
- 460 ISO Grade
- Mineral Oil
description
- LUBRIPLATE "APG" Series was developed and designed to meet the majority of automotive and industrial gear applications, including military specification MIL-PRF-2105E and MIL-L-2105D. Also meets API GL-5 and MT-1. LUBRIPLATE "APG" products have high vis
applications
- Extreme pressure (EP) gear lubricant where SAE 140 gear oil is required, worm gear boxes
| SAE Gear No. | 85W-140 |
| Food Grade | No |
| Oil | Yes |
| Flash Point | 405 °F |
| ISO Viscosity Grade | ISO-460 |
| Series | APG-140 |
| Viscosity @ 212 °F | 31 cSt |
| Viscosity Index | 107 |
| API Gravity | 26 |
| ISO Grade | 460 |
| Fire Point | 440 ⁰F |
| Viscosity @ 210°F S.U.S. | 152 |
| Viscosity @ 210 °F S.U.S | 152 |
| Viscosity @ 100°F S.U.S. | 2220 |
| Viscosity @ 100 °F S.U.S | 2220 |
| Family Name | APG Series Gear Oil |
| AGMA No. | 7EP |
| Viscosity @ 104 °F | 410 cSt |
| SAE No. | 85W-140 |
| Container Type | Jug |
| Container Size | 7 lb |
| Weight | 8.5 LB |
| EAN or UPC | 89215611904 |

