- 1 qt Bottle
- 680 ISO Grade
- Mineral Oil
description
- LUBRIPLATE "APG" Series was developed and designed to meet the majority of automotive and industrial gear applications, including military specification MIL-PRF-2105E and MIL-L-2105D. Also meets API GL-5 and MT-1. LUBRIPLATE "APG" products have high vis
applications
- Extreme pressure (EP) gear lubricant where SAE 250 gear oil is required
| SAE Gear No. | 250 |
| Container Size | 2 lb |
| API Gravity | 25.8 |
| Viscosity @ 104 °F | 701 cSt |
| ISO Grade | 680 |
| Viscosity @ 210 °F S.U.S | 203 |
| ISO Viscosity Grade | ISO-680 |
| Oil | Yes |
| Series | APG-250 |
| SAE No. | 250 |
| Viscosity @ 210°F S.U.S. | 203 |
| Viscosity @ 212 °F | 42 cSt |
| Viscosity @ 100°F S.U.S. | 3700 |
| Family Name | APG Series Gear Oil |
| Container Type | Bottle |
| Flash Point | 390 °F |
| Viscosity Index | 100 |
| Viscosity @ 100 °F S.U.S | 3700 |
| AGMA No. | 8EP |
| Fire Point | 450 ⁰F |
| Food Grade | No |
| Pour Point | -5 ⁰F |
| Weight | 2.25 LB |
| EAN or UPC | 89215612017 |

