- 1 gal Jug
- 320 ISO Grade
description
- LUBRIPLATE APG 80W-140 is a fuel economy, API GL-5 and MT-1, multi-grade gear oil for a wide temperature operating range. LUBRIPLATE APG 80W-140 reduces friction thereby increasing the miles per gallon of the vehicle plus providing excellent gear train p
applications
- Extreme pressure (EP) , wide range multi-grade gear oil
| Oil | Yes |
| Flash Point | 380 °F |
| Viscosity @ 100 °F S.U.S | 1300 |
| SAE Gear No. | 80W-140 |
| Viscosity @ 100°F S.U.S. | 1300 |
| Viscosity Index | 120 |
| AGMA No. | 6EP |
| Container Size | 7 lb |
| Container Type | Jug |
| SAE No. | 60 |
| Pour Point | -25 ⁰F |
| Viscosity @ 104 °F | 248 cSt |
| Viscosity @ 210 °F S.U.S | 125 |
| API Gravity | 27.1 |
| Viscosity @ 210°F S.U.S. | 125 |
| Family Name | APG Series Gear Oil |
| Viscosity @ 212 °F | 25 cSt |
| ISO Grade | 320 |
| Series | APG80W-140 |
| Fire Point | 410 ⁰F |
| ISO Viscosity Grade | ISO-320 |
| Food Grade | No |
| Weight | 8.5 LB |
| EAN or UPC | 89215612406 |

