This NLGI No. 7 grade lithium grease is recommended for open slot and open well type bearings where the brick grease rides directly on the bearing shaft.
applications
Rock quarries
Paper mill aplications
Slow-speed / heavily loaded bearings
features
Higher temperature capability
Improved water resistance
includes
Four 10 lb bricks
Thickener Type
Lithium 12-Hydroxy
Odor
Mineral Oil
Viscosity Index
80
Worked Penetration
45 to 75 Unworked
Container Type
Brick
Physical Form
Solid
NLGI Grade
7
NLGI No.
7
Melting Temperature
329°F
Base Oil
Mineral Oil
Food Grade
No
Flash Point
399.2 °F
Boiling Point
550.4 °F
Container Size
4 lb
Dropping Point
325 ⁰F
Family Name
Lithium Brick Grease
Type
Bearing Shaft
Operating Temperature [Max]
225 ⁰F
Series
Lithium Brick Grease
Color
Amber
Grease Type
Lithium
Drop Point (ASTM)
525 °F
Grease Thickener Type
Lithium 12 Hydroxy
Grease
Yes
Thickener
Lithium 12 Hydroxy
Weight
30.0 LB
EAN or UPC
89215913206
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back