- Lithplex Brick Grease Series Grease
- NLGI 7
- 1 gal, 6 lb Brick
- Lithium Complex Thickener
- Brick Grease
description
- This lithium complex type brick grease was developed to meet the lubrication requirements of open slot or open well type bearings commonly found at rock quarries and paper mills where the brick grease rides directly on the bearing shaft. The rotating motion of the bearing shaft wipes a film of lubricant onto the bearing surfaces keeping it properly lubricated. The 4 lb. bricks are easily cut into smaller pieces to place in the bearing opening. The size of the piece should be small enough to allow freedom of movement of the block while riding on the bearing surface. Its 525˚ F dropping point is a major advantage
applications
- Rock quarries, paper mill aplications
features
- High dropping point
- Open slot bearing lubrication
includes
- Case of twelve bricks
| Container Size | 1 gal, 6 lb |
| Operating Temperature [Max] | 375 ⁰F |
| Color | Amber |
| NLGI Grade | 7 |
| Dropping Point | 525 ⁰F |
| Base Oil | Mineral Oil |
| NLGI No. | 7 |
| Container Type | Brick |
| Type | Brick Grease |
| Drop Point (ASTM) | 525 °F |
| Food Grade | No |
| Series | Lithplex Brick Grease |
| Family Name | Brick Grease |
| Grease Thickener Type | Lithium Complex |
| Thickener | Lithium Complex |
| Grease | Yes |
| Weight | 49.0 LB |
| EAN or UPC | 89215913305 |

