- 11 oz Aerosol Can
- 32 ISO Grade
- Penetrating Oil
description
- LUBRIPLATE Chain & Cable Fluid is a lubricating, penetrating and cleansing fluid designed for a multitude of applications. This product will not produce a dry surface
- it will maintain a moist film. This unique film, however, will not pick up dust and d
applications
- Penetrating oil for roller chains, wire ropes, latches, pins, hinges
features
- Penetrating
- Cleans
- Lubricates
- No gumming
- Protects bright work
- Loosens rusty nuts
- Cutting fluid
| Container Type | Aerosol |
| Lubricant Type | Chain |
| Pour Point | -40 ⁰F |
| Container Size | 11 oz |
| SAE No. | 10 |
| Viscosity @ 100 °F S.U.S | 150 |
| Application | Chain, Sprockets, Wire Rope, Cables |
| Oil | Yes |
| Food Grade | No |
| Viscosity @ 210 °F S.U.S | 45 |
| Viscosity @ 100°F S.U.S. | 150 |
| ISO Grade | 32 |
| Fire Point | 350 ⁰F |
| Viscosity @ 104 °F | 32 cSt |
| Net Fill | 12 oz |
| Color | Off-White |
| Viscosity @ 210°F S.U.S. | 45 |
| Type | Chain and Cable |
| Viscosity @ 212 °F | 6 cSt |
| API Gravity | 23 |
| Weight | 1.0 LB |
| EAN or UPC | 89215213504 |
-
No Air Shipping


