- CHAIN AND CABLE HEAVY, 35 LB PAIL
description
- LUBRIPLATE Chain & Cable-Heavy is a lubricating, penetrating and cleaning lubricant designed for a multitude of heavy-duty applications. LUBRIPLATE Chain & Cable-Heavy will maintain a moist lubricating film that will not pick up dust and dirt but rather
applications
- Heavy-duty applications including medium/large size roller chains, heavy cables, drive chains on concrete mixers
features
- Penetrating
- Cleans
- Lubricates
- No gumming
- Protects bright work
- Loosens rusty nuts
- Cutting fluid
| Viscosity @ 210°F S.U.S. | 78 |
| SAE No. | 40 |
| Container Type | Pail |
| Viscosity @ 210 °F S.U.S | 78 |
| Viscosity @ 100°F S.U.S. | 716 |
| Fire Point | 440 ⁰F |
| API Gravity | 23.5 |
| ISO Grade | 150 |
| Viscosity @ 212 °F | 15 cSt |
| Pour Point | -10 ⁰F |
| Viscosity @ 104 °F | 150 cSt |
| Lubricant Type | Chain |
| Container Size | 35 lb |
| Food Grade | No |
| Viscosity @ 100 °F S.U.S | 716 |
| Oil | Yes |
| Weight | 38.0 LB |
| EAN or UPC | 89215513604 |

