- DS-ES Series Grease
- NLGI 1
- 16 oz Tub
- Lithium Complex Thickener
- Electric Switch / Motor Grease
description
- Developed for the lubrication of electrical switch contacts.
applications
- Used extensively in the automotive industry for switches, sockets, and wiring harness connectors
- Electrical switch contacts
- Battery posts
features
- Exceptional oxidation resistance for extended operating life
- Low torque start-up capabilities especially in cold weather conditions
- Excellent metal, rubber and plastic compatibility
| Container Size | 15 oz |
| Series | DS-ES |
| Family Name | Electric Switch / Motor Grease |
| Drop Point (ASTM) | 360 °F |
| Operating Temperature [Max] | 250 ⁰F |
| Dropping Point | 360 ⁰F |
| NLGI Grade | 1 |
| Base Oil | Mineral Oil |
| Color | Off-White |
| NLGI No. | 1 |
| Container Type | Tube |
| Operating Temperature [Min] | -40 ⁰F |
| Food Grade | No |
| Thickener | Lithium Complex |
| Grease Thickener Type | Lithium Complex |
| Grease | Yes |
| Weight | 1.167 LB |
| EAN or UPC | 89215713714 |

