- DS-ES Series Grease
- NLGI 1
- 120 lb Drum
- Lithium Complex Thickener
- Electric Switch / Motor Grease
description
- Developed for the lubrication of electrical switch contacts.
applications
- Used extensively in the automotive industry for switches, sockets, and wiring harness connectors
- Electrical switch contacts
- Battery posts
features
- Exceptional oxidation resistance for extended operating life
- Low torque start-up capabilities especially in cold weather conditions
- Excellent metal, rubber and plastic compatibility
compliances
- 0
| Drop Point (ASTM) | 360 °F |
| Dropping Point | 360 ⁰F |
| Container Size | 120 lb |
| Temperature Range [Min] | -15 °F |
| NLGI Grade | 1 |
| Application | Wiring Harness Connectors, Electrical Contacts |
| Operating Temperature [Min] | -40 ⁰F |
| Base Oil | Mineral Oil |
| NLGI No. | 1 |
| Food Grade | No |
| Worked Penetration | 310 to 340 |
| Appearance | Grease |
| Physical Form | Solid |
| Color | Off-White |
| Series | DS-ES |
| Lubricant Type | Electrical |
| Type | Electric Switch |
| Operating Temperature [Max] | 250 ⁰F |
| Contains | Lithium Soap, Mineral Oil |
| Use For | Corrosion Resistant, Electrical Contacts |
| Flash Point | 424.4 °F |
| Grease Type | Lithium |
| Solid Lubricant | Zinc Oxide |
| Boiling Point | 550.4 |
| Odor | Mineral Oil |
| Temperature Range [Max] | 310 °F |
| Family Name | Electric Switch / Motor Grease |
| Container Type | Drum |
| Water-Resistant | Yes |
| Thickener Type | Lithium |
| Thickener | Lithium Complex |
| Grease | Yes |
| Grease Thickener Type | Lithium Complex |
| Weight | 134.0 LB |
| EAN or UPC | 89215413706 |

