- DS-ES, DRUM
compliances
- 0
| Flash Point | 424.4 °F |
| NLGI No. | 1 |
| Series | DS-ES |
| Boiling Point | 550.4 |
| Worked Penetration | 310 to 340 |
| Contains | Lithium Soap, Mineral Oil |
| Physical Form | Solid |
| Temperature Range [Max] | 310 °F |
| Type | Electric Switch |
| Dropping Point | 360 °F |
| Water-Resistant | Yes |
| Solid Lubricant | Zinc Oxide |
| Appearance | Grease |
| Container Size | 410 lb, 55 gal |
| Application | Wiring Harness Connectors, Electrical Contacts |
| Lubricant Type | Electrical |
| Thickener Type | Lithium |
| Grease Type | Lithium |
| Container Type | Drum |
| Color | White, Off-White |
| Use For | Corrosion Resistant, Electrical Contacts |
| Temperature Range [Min] | -15 °F |
| Odor | Mineral Oil |
| Weight | 465.0 LB |
| EAN or UPC | 89215413713 |

