- CS-FG EP-2 Series Grease
- NLGI 2
- 120 lb Drum
- Calcium Sulfonate Thickener
- Food Machinery Grease
description
- This high-performance, multi-purpose, calcium sulfonate complex thickened grease offers superior protection from rust and corrosion, excellent resistance to water wash off. Contains LUBRI-ARMOUR Anti-Microbial Additive.
applications
- Meat processing plants
- Canneries
- Dairies
- Breweries
features
- NSF H1 Registered
- Superior protection from rust and corrosion
- Excellent resistance to water washout and spray off
| Container Type | Drum |
| Operating Temperature [Max] | 450 ⁰F |
| Family Name | Food Machinery Grease |
| Grease Thickener Type | Calcium Sulfonate |
| Thickener | Calcium Sulfonate |
| 4-Ball Wear Scar Dia. | 0.5 mm |
| Base Oil | White Oil |
| Grease | Yes |
| Thickener Type | Calcium Sulfonate |
| Container Size | 120 lb |
| Color | Beige |
| Physical Form | Solid |
| Lubricant Type | Food Compatible, NSF H1 Approved Oil |
| Type | Food Grade |
| Dropping Point | 316 °C |
| Operating Temperature [Min] | -45 ⁰F |
| Food Grade | Yes |
| NLGI Grade | 2 |
| NLGI No. | 2 |
| Appearance | Smooth |
| Series | CS-FG EP |
| Weight | 134.0 LB |
| EAN or UPC | 89215413805 |

