- CP GEAR OIL 8-A, 35 LB PAIL
description
- LUBRIPLATE CP-8A Gear Oil is formulated to be in accordance with AGMA Specification 8A Comp. Gear Oil. LUBRIPLATE CP-8A Gear Oil is a non-EP oil, but is manufactured with 3 to 10% acidless tallow as required to meet AGMA Specifications. LUBRIPLATE CP-8A G
applications
- Cone drives, double-enveloping worm gear drives
| Container Size | 35 lb |
| Viscosity @ 210 °F S.U.S | 230 |
| Viscosity @ 100 °F S.U.S | 4950 |
| Viscosity @ 212 °F | 47 cSt |
| ISO Viscosity Grade | ISO-1000 |
| AGMA No. | 8A |
| Viscosity @ 210°F S.U.S. | 230 |
| Oil | Yes |
| Flash Point | 515 °F |
| Series | CP-8A |
| Viscosity Index | 95 |
| Fire Point | 600 ⁰F |
| Viscosity @ 100°F S.U.S. | 4950 |
| Pour Point | 35 ⁰F |
| Container Type | Pail |
| Food Grade | No |
| ISO Grade | 1000 |
| SAE Gear No. | 250 |
| Color | Amber |
| Viscosity @ 104 °F | 950 cSt |
| Family Name | Gear Oil |
| SAE No. | N/A |
| Weight | 38.0 LB |
| EAN or UPC | 89215514106 |

