- CP GEAR OIL 8-A, 1/4 DRUM
description
- Non-EP oils manufactured with acidless tallow. Use in cone drives and double-enveloping, worm gear drives.
applications
- Industrial
- Automotive
features
- Acidless tallow
compliances
- 0
| Flash Point | 515 °F |
| ISO Viscosity Grade | ISO-1000 |
| Viscosity Index | 95 |
| SAE Gear No. | 250 |
| Viscosity @ 210°F S.U.S. | 230 |
| Fire Point | 600 °F |
| Container Type | Keg |
| AGMA No. | 8A COMP |
| SAE No. | N/A |
| Viscosity @ 100°F S.U.S. | 4950 |
| Family Name | Gear Oil |
| Series | CP-8A |
| Container Size | 120 lb |
| Weight | 134.0 LB |
| EAN or UPC | 89215414109 |


