- FML Series Grease
- NLGI 0
- 16 oz Tub
- Anhydrous Calcium Thickener
- Food Grade Grease
description
- These very popular, white, multi-purpose greases have been leaders in the food processing industry for years. Available in 3 NLGI grades for a wide variety of applications. NSF H1 Registered. Contains LUBRI-ARMOUR Anti-Microbial Additive.
applications
- General purpose food processing applications
features
- NSF H1 Registered
- USP White Mineral-Oil Based Food Grade Grease
- Exceptional anti-wear properties
| Base Oil | Mineral Oil |
| Family Name | Food Grade Grease |
| Container Size | 15 oz |
| Operating Temperature [Min] | 10 ⁰F |
| Series | FML |
| Operating Temperature [Max] | 190 ⁰F |
| Color | White |
| Food Grade | Yes |
| NLGI No. | 0 |
| Container Type | Tube |
| Dropping Point | 280 ⁰F |
| Type | Food Grade |
| Grease | Yes |
| Thickener | Anhydrous Calcium |
| Grease Thickener Type | Anhydrous Calcium |
| Weight | 1.166 LB |
| EAN or UPC | 89215714315 |

