These very popular, white, multi-purpose greases have been leaders in the food processing industry for years. Available in 3 NLGI grades for a wide variety of applications. NSF H1 Registered. Contains LUBRI-ARMOUR Anti-Microbial Additive.
applications
General purpose food processing applications
features
NSF H1 Registered
USP White Mineral-Oil Based Food Grade Grease
Exceptional anti-wear properties
Operating Temperature [Max]
200 ⁰F
Thickener Type
Anhydrous Calcium
Anti-Wear/Extreme Pressure
Anti-Wear
Operating Temperature [Min]
10 ⁰F
Food Grade
Yes
Boiling Point
550.4 °F
Family Name
Food Machinery Grease
Color
White
Lubricity, R&O Additives
Yes
Base Oil
Mineral Oil
Physical Form
Solid
Container Size
120 lb
Grease Type
Anhydrous Calcium
Grease
Yes
Base Oil Viscosity @ 100 °F
750
Temperature Range [Min]
10 °F
Grease Thickener Type
Anhydrous Calcium
Container Type
Drum
Thickener
Anhydrous Calcium
Odor
Mineral Oil
Dropping Point
285 ⁰F
Type
Food Grade Grease
Temperature Range [Max]
235 °F
Series
FML
Flash Point
435.2 °F
Lubricant Type
Food Grade
NLGI Grade
1
Worked Penetration
310 to 340
Application
Food Machinery
NLGI No.
1
Water-Resistant
Yes
Weight
115.0 LB
EAN or UPC
89215414406
Delivery Via Truck
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back