These very popular, white, multi-purpose greases have been leaders in the food processing industry for years. Available in 3 NLGI grades for a wide variety of applications. NSF H1 Registered. Contains LUBRI-ARMOUR Anti-Microbial Additive.
applications
General purpose food processing applications
features
NSF H1 Registered
USP White Mineral-Oil Based Food Grade Grease
Exceptional anti-wear properties
compliances
0
Food Grade
Yes
Series
FML
Base Oil Viscosity @ 100 °F
750
NLGI Grade
1
Grease Type
Anhydrous Calcium
Physical Form
Solid
Boiling Point
550.4 °F
Flash Point
435.2 °F
Worked Penetration
310 to 340
Lubricity, R&O Additives
Yes
Application
Food Machinery
Thickener Type
Anhydrous Calcium
Water-Resistant
Yes
Family Name
Food Machinery Grease
Operating Temperature [Max]
200 ⁰F
Container Type
Drum
Container Size
410 lb, 55 gal
Lubricant Type
Food Grade
Anti-Wear/Extreme Pressure
Anti-Wear
Operating Temperature [Min]
10 ⁰F
Temperature Range [Min]
10 °F
Temperature Range [Max]
235 °F
Type
Food Grade Grease
Dropping Point
285 ⁰F
Odor
Mineral Oil
NLGI No.
1
Color
White
Base Oil
Mineral Oil
Thickener
Anhydrous Calcium
Grease
Yes
Grease Thickener Type
Anhydrous Calcium
Weight
465.0 LB
EAN or UPC
89215414413
Delivery Via Truck
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back