These very popular, white, multi-purpose greases have been leaders in the food processing industry for years. Available in 3 NLGI grades for a wide variety of applications. NSF H1 Registered. Contains LUBRI-ARMOUR Anti-Microbial Additive.
applications
General purpose food processing applications
features
NSF H1 Registered
USP White Mineral-Oil Based Food Grade Grease
Exceptional anti-wear properties
Operating Temperature [Min]
10 ⁰F
Temperature Range [Max]
235 °F
Thickener Type
Anhydrous Calcium
NLGI No.
2
Dropping Point
285 ⁰F
Color
White
Base Oil
Mineral Oil
Grease Type
Anhydrous Calcium
Lubricant Type
Food Grade
Grease Thickener Type
Anhydrous Calcium
Container Size
120 lb
Anti-Wear/Extreme Pressure
Anti-Wear
Operating Temperature [Max]
200 ⁰F
Family Name
Food Machinery Grease
Application
Food Machinery
Physical Form
Solid
Container Type
Drum
Boiling Point
550.4 °F
Worked Penetration
265 to 295
Flash Point
435.2 °F
Grease
Yes
Series
FML
Type
Food Grade Grease
Base Oil Viscosity @ 100 °F
750
Thickener
Anhydrous Calcium
Water-Resistant
Yes
NLGI Grade
2
Odor
Mineral Oil
Temperature Range [Min]
10 °F
Food Grade
Yes
Lubricity, R&O Additives
Yes
Weight
134.0 LB
EAN or UPC
89215414505
Delivery Via Truck
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back