- FML Series Grease
- NLGI 2
- 11 oz Spray
- Anhydrous Calcium Thickener
- Food Machinery Grease
description
- These very popular, white, multi-purpose greases have been leaders in the food processing industry for years. Available in 3 NLGI grades for a wide variety of applications. NSF H1 Registered. Contains LUBRI-ARMOUR Anti-Microbial Additive.
applications
- General purpose food processing applications
features
- NSF H1 Registered
- USP White Mineral-Oil Based Food Grade Grease
- Exceptional anti-wear properties
| Grease Thickener Type | Anhydrous Calcium |
| Base Oil | Mineral Oil |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Lubricity, R&O Additives | Yes |
| Container Size | 11 oz |
| Dropping Point | 285 ⁰F |
| Operating Temperature [Min] | 10 ⁰F |
| Food Grade | Yes |
| NLGI Grade | 2 |
| Thickener | Anhydrous Calcium |
| Water-Resistant | Yes |
| Series | FML |
| NLGI No. | 2 |
| Color | White |
| Temperature Range [Max] | 235 °F |
| Base Oil Viscosity @ 100 °F | 750 |
| Thickener Type | Anhydrous Calcium |
| Physical Form | Solid |
| Grease Type | Anhydrous Calcium |
| Operating Temperature [Max] | 200 ⁰F |
| Flash Point | 435.2 °F |
| Worked Penetration | 265 to 295 |
| Family Name | Food Machinery Grease |
| Grease | Yes |
| Temperature Range [Min] | 10 °F |
| Application | Food Machinery |
| Lubricant Type | Food Grade |
| Type | Food Grade Grease |
| Container Type | Spray |
| Boiling Point | 550.4 °F |
| Odor | Mineral Oil |
| Weight | 1.0 LB |
| EAN or UPC | 89215214501 |
-
No Air Shipping -
HACCP Friendly



