- EMB Series Grease
- NLGI 2
- 6 lb Tub
- Lithium Thickener
- Multi-Purpose Grease
description
- This NLGI 2, lithium polymer type grease was developed specifically for the lubrication of high speed, electric motor bearings, fans and other high speed grease type ball and roller bearings.
applications
- High speed bearings
- Electric motors
features
- Extremely shear stable for extended regreasing intervals
- Combination of anti-wear and polymer offer extra lubricity thereby reducing heat, frictional drag & power consumption
- Excellent compatibility with seals, gaskets & plastics
| Series | EMB |
| Drop Point (ASTM) | 550 °F |
| Container Type | Tube |
| Color | Off-White |
| Operating Temperature [Min] | -25 ⁰F |
| Dropping Point | 390 ⁰F |
| Pour Point | -25 ⁰F |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Base Oil | Mineral Oil |
| Food Grade | No |
| NLGI Grade | 2 |
| Operating Temperature [Max] | 290 ⁰F |
| Type | Electric Motor Bearing |
| Family Name | Multi-Purpose Grease |
| NLGI No. | 2 |
| Container Size | 6 lb |
| Thickener | Lithium |
| Grease Thickener Type | Lithium |
| Grease | Yes |
| Weight | 6.5 LB |
| EAN or UPC | 89215714865 |

