- EMB Series Grease
- NLGI 2
- 35 lb Pail
- Lithium Thickener
- Multi-Purpose Grease
description
- This NLGI 2, lithium polymer type grease was developed specifically for the lubrication of high speed, electric motor bearings, fans and other high speed grease type ball and roller bearings.
applications
- High speed bearings
- Electric motors
features
- Extremely shear stable for extended regreasing intervals
- Combination of anti-wear and polymer offer extra lubricity thereby reducing heat, frictional drag & power consumption
- Excellent compatibility with seals, gaskets & plastics
compliances
- Meets USDA H2
| Temperature Range [Min] | -10 °F |
| Family Name | Multi-Purpose Grease |
| Pour Point | -25 ⁰F |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Base Oil Viscosity @ 100 °F | 290 SUS @ 100 °F |
| Thickener | Lithium |
| Container Type | Pail |
| Application | High Speed Electric Motor Bearings |
| Solid Lubricant | Zinc Oxide |
| Odor | Mineral Oil |
| Grease | Yes |
| Color | Off-White |
| Series | EMB |
| NLGI No. | 2 |
| Grease Thickener Type | Lithium |
| Base Oil | Mineral Oil |
| Worked Penetration | 265 to 295 |
| Container Size | 35 lb |
| Water-Resistant | Yes |
| Physical Form | Solid |
| Grease Type | Lithium Polymer |
| Melting Temperature | -25°F |
| Flash Point | 424.4 °F |
| Type | Electric Motor Bearing |
| Dropping Point | 390 ⁰F |
| Boiling Point | 550.4 °F |
| NLGI Grade | 2 |
| Drop Point (ASTM) | 550 °F |
| Operating Temperature [Max] | 290 ⁰F |
| Food Grade | No |
| Temperature Range [Max] | 340 °F |
| Thickener Type | Lithium |
| Operating Temperature [Min] | -25 ⁰F |
| Weight | 38.0 LB |
| EAN or UPC | 89215514809 |

