- EMB Series Grease
- NLGI 2
- 120 lb Drum
- Lithium Thickener
- Multi-Purpose Grease
description
- This NLGI 2, lithium polymer type grease was developed specifically for the lubrication of high speed, electric motor bearings, fans and other high speed grease type ball and roller bearings.
applications
- High speed bearings
- Electric motors
features
- Extremely shear stable for extended regreasing intervals
- Combination of anti-wear and polymer offer extra lubricity thereby reducing heat, frictional drag & power consumption
- Excellent compatibility with seals, gaskets & plastics
compliances
- 0
| Thickener Type | Lithium |
| Base Oil | Mineral Oil |
| Temperature Range [Min] | -10 °F |
| Water-Resistant | Yes |
| Family Name | Multi-Purpose Grease |
| Drop Point (ASTM) | 550 °F |
| Temperature Range [Max] | 340 °F |
| Operating Temperature [Max] | 290 ⁰F |
| Boiling Point | 550.4 °F |
| Pour Point | -25 ⁰F |
| Series | EMB |
| NLGI No. | 2 |
| Color | Off-White |
| Grease Type | Lithium Polymer |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Application | High Speed Electric Motor Bearings |
| Base Oil Viscosity @ 100 °F | 290 SUS @ 100 °F |
| Solid Lubricant | Zinc Oxide |
| Dropping Point | 390 ⁰F |
| Container Size | 120 lb |
| Melting Temperature | -25°F |
| NLGI Grade | 2 |
| Flash Point | 424.4 °F |
| Type | Electric Motor Bearing |
| Food Grade | No |
| Operating Temperature [Min] | -25 ⁰F |
| Odor | Mineral Oil |
| Worked Penetration | 265 to 295 |
| Physical Form | Solid |
| Container Type | Drum |
| Grease Thickener Type | Lithium |
| Grease | Yes |
| Thickener | Lithium |
| Weight | 134.0 LB |
| EAN or UPC | 89215414802 |

