- EMB Series Grease
- NLGI 2
- 55 gal Drum
- Lithium Thickener
- Multi-Purpose Grease
description
- This NLGI 2, lithium polymer type grease was developed specifically for the lubrication of high speed, electric motor bearings, fans and other high speed grease type ball and roller bearings.
applications
- High speed bearings
- Electric motors
features
- Extremely shear stable for extended regreasing intervals
- Combination of anti-wear and polymer offer extra lubricity thereby reducing heat, frictional drag & power consumption
- Excellent compatibility with seals, gaskets & plastics
compliances
- 0
| Odor | Mineral Oil |
| NLGI Grade | 2 |
| Thickener Type | Lithium |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Drop Point (ASTM) | 550 °F |
| Melting Temperature | -25°F |
| Operating Temperature [Max] | 290 ⁰F |
| Container Size | 420 lb, 55 gal |
| Base Oil Viscosity @ 100 °F | 290 SUS @ 100 °F |
| Base Oil | Mineral Oil |
| Dropping Point | 390 ⁰F |
| Physical Form | Solid |
| Container Type | Drum |
| Color | Off-White |
| Flash Point | 424.4 °F |
| Temperature Range [Max] | 340 °F |
| Temperature Range [Min] | -10 °F |
| Type | Electric Motor Bearing |
| Pour Point | -25 ⁰F |
| Operating Temperature [Min] | -25 ⁰F |
| Family Name | Multi-Purpose Grease |
| Solid Lubricant | Zinc Oxide |
| Grease Type | Lithium Polymer |
| Water-Resistant | Yes |
| NLGI No. | 2 |
| Application | High Speed Electric Motor Bearings |
| Boiling Point | 550.4 |
| Series | EMB |
| Worked Penetration | 265 to 295 |
| Food Grade | No |
| Grease Thickener Type | Lithium |
| Grease | Yes |
| Thickener | Lithium |
| Weight | 465.0 LB |
| EAN or UPC | 89215414819 |

