- EMB Series Grease
- NLGI 2
- 14.5 oz Cartridge
- Lithium Thickener
- Multi-Purpose Grease
description
- This NLGI 2, lithium polymer type grease was developed specifically for the lubrication of high speed, electric motor bearings, fans and other high speed grease type ball and roller bearings.
applications
- High speed bearings
- Electric motors
features
- Extremely shear stable for extended regreasing intervals
- Combination of anti-wear and polymer offer extra lubricity thereby reducing heat, frictional drag & power consumption
- Excellent compatibility with seals, gaskets & plastics
compliances
- Meets USDA H2
| Operating Temperature [Max] | 290 ⁰F |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Temperature Range [Min] | -10 °F |
| Container Type | Cartridge |
| NLGI No. | 2 |
| Temperature Range [Max] | 340 °F |
| Color | Off-White |
| Base Oil Viscosity @ 100 °F | 290 SUS @ 100 °F |
| Application | High Speed Electric Motor Bearings |
| Solid Lubricant | Zinc Oxide |
| Family Name | Multi-Purpose Grease |
| NLGI Grade | 2 |
| Dropping Point | 390 ⁰F |
| Grease Type | Lithium Polymer |
| Melting Temperature | -25°F |
| Container Size | 14.5 oz |
| Worked Penetration | 265 to 295 |
| Operating Temperature [Min] | -25 ⁰F |
| Odor | Mineral Oil |
| Thickener | Lithium |
| Base Oil | Mineral Oil |
| Water-Resistant | Yes |
| Physical Form | Solid |
| Pour Point | -25 ⁰F |
| Drop Point (ASTM) | 550 °F |
| Flash Point | 424.4 °F |
| Boiling Point | 550.4 °F |
| Series | EMB |
| Grease Thickener Type | Lithium |
| Food Grade | No |
| Type | Electric Motor Bearing |
| Grease | Yes |
| Thickener Type | Lithium |
| Weight | 1.1 LB |
| EAN or UPC | 89215314805 |
-
No Air Shipping


