- X-357 Series Grease
- NLGI 1
- 35 lb Pail
- Lithium Thickener
- Extreme Pressure Grease
description
- A special extreme pressure moly-fortified lubricant that penetrates and adheres, water resistant.
applications
- Sliding axles
- Open gearing
- Fifth wheels
- Latches
- Hooks
- Sliding doors
features
- Fortified with extreme pressure additives
- Water resistant lubricant
- Provides a lubrication film and still appears dry
- Can withstand high and low temperatures
| Lubricity, R&O Additives | Yes |
| Water-Resistant | Yes |
| NLGI Grade | 1 |
| Type | Extreme Pressure |
| Food Grade | No |
| Lubricant Type | Extreme Pressure |
| Family Name | Extreme Pressure Grease |
| Operating Temperature [Max] | 250 ⁰F |
| Additives | Molybdenum Disulfide, Extreme Pressure, Anti-Seize Polymers, Lubrication Fortifiers including Teflon® |
| Dropping Point | 360 ⁰F |
| Base Oil | Mineral Oil |
| Operating Temperature [Min] | -40 ⁰F |
| NLGI No. | 1 |
| Container Type | Pail |
| Application | Open Gears, Pintle Hooks, Slide Axles, Fifth Wheels |
| Drop Point (ASTM) | 514 °F |
| Container Size | 35 lb |
| Thickener Type | Lithium |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Series | X-357 |
| Color | Black |
| Thickener | Lithium |
| Grease | Yes |
| Grease Thickener Type | Lithium |
| Weight | 38.0 LB |
| EAN or UPC | 89215514908 |

