- X-357, DRUM
description
- Contains molybdenum-disulfide
- Unaffected by temperature extremes
applications
- Pintle hooks, slide axles, open gears and fifth wheels
| Application | Pintle Hooks, Slide Axles, Open Gears, Fifth Wheels, & Chains |
| Lubricity, R&O Additives | Yes |
| Additives | Molybdenum Disulfide, Extreme Pressure, Anti-Seize Polymers, Lubrication Fortifiers including Teflon® |
| Water-Resistant | Yes |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Series | X-357 |
| Color | Clear |
| Container Size | 55 gal |
| NLGI No. | 1 |
| Thickener Type | Lithium |
| Lubricant Type | Extreme Pressure |
| Container Type | Drum |
| Weight | 465.0 LB |
| EAN or UPC | 89215414918 |


