- Gear Shield Hvy Series Grease
- NLGI 2
- 6 lb Tub
- Lithium/Asphalt Thickener
- Multi-Purpose Grease
description
- For all open gear types. Extra heavy for adverse conditions where gears are exposed to abrasives common in quarries and mines. Low temperature for cold weather.
applications
- Heavy-duty construction, racks, pinions, slides, open gears
- Cold weather and adverse conditions
features
- Water-proof
- Corrosion resistant
- Strong adhesive and stay-put properties
- Solid fillers for extra wear protection under heavy load
| Food Grade | No |
| NLGI No. | 2 |
| NLGI Grade | 2 |
| Dropping Point | 365 ⁰F |
| Container Size | 6 lb |
| Drop Point (ASTM) | 360 °F |
| Operating Temperature [Min] | 15 ⁰F |
| Thickener | Lithium/Asphalt |
| Series | Gear Shield |
| Family Name | Multi-Purpose Grease |
| Base Oil | Mineral Oil |
| Grease Thickener Type | Lithium/Asphalt |
| Color | Black |
| Type | Open Gear |
| Operating Temperature [Max] | 275 ⁰F |
| Container Type | Tube |
| Grease | Yes |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Weight | 28.0 LB |
| EAN or UPC | 89215715169 |

