- GEAR SHIELD X-HVY, DRUM
description
- For all open gear types. Extra heavy for adverse conditions where gears are exposed to abrasives common in quarries and mines. Low temperature for cold weather.
applications
- Open gears
- Cold weather and adverse conditions
features
- Water resistant
- Antiwear
- Resists rust and oxidation
compliances
- 0
| Water-Resistant | Yes |
| Boiling Point | 550.4 °F |
| Color | Black |
| Temperature Range [Min] | 30 °F |
| Family Name | Open Gear Grease |
| NLGI No. | 3 |
| Thickener Type | Lithium |
| Odor | Mineral Oil |
| Lubricant Type | Open Gear |
| Flash Point | 399.2 °F |
| Lubricity, R&O Additives | Yes |
| Container Type | Drum |
| Series | Gear Shield Extra Heavy |
| Temperature Range [Max] | 320 °F |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Type | Open Gear |
| Base Oil Viscosity @ 100 °F | 2000 SUS @ 100 °F |
| Application | Mining, Open Gears |
| Additives | Anti-Wear, Anti-Rust, Anti-Oxidant |
| Color Code | Black |
| Container Size | 425 lb, 55 gal |
| ASTM Drop Point | 350 °F |
| Physical Form | Solid, Tacky |
| Grease Type | Lithium |
| Base Oil | Lithium |
| Dropping Point | 370 °F |
| Worked Penetration | 235/260 |
| Weight | 465.0 LB |
| EAN or UPC | 89215415212 |

