- Gear Shield X Hvy Series Grease
- NLGI 3
- 11 oz Spray
- Lithium/Asphalt Thickener
- Multi-Purpose Grease
description
- For all open gear types. Extra heavy for adverse conditions where gears are exposed to abrasives common in quarries and mines. Low temperature for cold weather.
applications
- Heavy-duty construction, racks, pinions, slides, open gears
- Cold weather and adverse conditions
features
- Water-proof
- Corrosion resistant
- Strong adhesive and stay-put properties
- Solid fillers for extra wear protection under heavy load
compliances
- Meets USDA H2
| Physical Form | Solid, Tacky |
| Dropping Point | 370 ⁰F |
| Thickener Type | Lithium |
| Family Name | Open Gear Grease |
| Food Grade | No |
| Series | Gear Shield |
| Worked Penetration | 235/260 |
| Drop Point (ASTM) | 370 °F |
| Base Oil | Lithium |
| Additives | Anti-Wear, Anti-Rust, Anti-Oxidant |
| Temperature Range [Min] | 30 °F |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Flash Point | 399.2 °F |
| Type | Open Gear |
| Base Oil Viscosity @ 100 °F | 2000 SUS @ 100 °F |
| Lubricity, R&O Additives | Yes |
| Boiling Point | 550.4 °F |
| Grease Type | Lithium |
| Color Code | Black |
| Color | Black |
| ASTM Drop Point | 350 °F |
| Odor | Mineral Oil |
| Operating Temperature [Max] | 275 ⁰F |
| NLGI Grade | 3 |
| Lubricant Type | Open Gear |
| Application | Open Gears |
| Operating Temperature [Min] | 20 ⁰F |
| Water-Resistant | Yes |
| NLGI No. | 3 |
| Container Size | 11 oz |
| Temperature Range [Max] | 320 °F |
| Container Type | Spray |
| Grease | Yes |
| Grease Thickener Type | Lithium/Asphalt |
| Thickener | Lithium/Asphalt |
| Weight | 1.0 LB |
| EAN or UPC | 89215215201 |
-
No Air Shipping


