- CS-FG EP Series Grease
- NLGI 0
- 55 gal Drum
- Calcium Sulfonate Thickener
- Food Grade Grease
description
- This high-performance, multi-purpose, calcium sulfonate complex thickened grease offers superior protection from rust and corrosion, excellent resistance to water wash off. Contains LUBRI-ARMOUR Anti-Microbial Additive.
applications
- Meat processing plants
- Canneries
- Dairies
- Breweries
features
- NSF H1 Registered
- Superior protection from rust and corrosion
- Excellent resistance to water washout and spray off
| Thickener | Calcium Sulfonate |
| Base Oil Viscosity (ISO Grade) | 100 |
| Base Oil | Mineral Oil |
| Food Grade | Yes |
| 4-Ball Wear Scar Dia. | 0.57 mm |
| Family Name | Food Grade Grease |
| NLGI No. | 0 |
| Container Size | 55 gal |
| Grease | Yes |
| Grease Thickener Type | Calcium Sulfonate |
| Color | Beige |
| Container Type | Drum |
| Type | Food Grade |
| Series | CS-FG EP |
| Weight | 460.0 LB |
| EAN or UPC | 89215515417 |

