Skip to content Skip to navigation menu
LubriplateL0156-035

L0156-035

EMB Series 35 lb Pail Electric Motor Bearing White Lithium Grease
Item #117491292
  • 35 lb Container Size
  • Pail Container Type
LubriplateL0156-035
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35 lb Container Size
  • Pail Container Type

description

  • LUBRIPLATE EMB Grease is a specially designed polymer type lubricant for all grease type electric motors, pumps, fan motors, as well as other ball and roller bearing applications. LUBRIPLATE EMB Grease is recommended for high-speed, grease type bearings

applications

  • High speed bearings, electric motors

features

  • Extremely shear stable for extended regreasing intervals, Combination of anti-wear and polymer offer extra lubricity thereby reducing heat, frictional drag & power consumption, Excellent compatibility with seals, gaskets & plastics
Thickener Lithium
Container Size 35 lb
NLGI Grade 3
Series EMB
Grease Yes
Color Off-White
Container Type Pail
Grease Thickener Type Lithium
Pour Point -25 ⁰F
Food Grade No
Operating Temperature [Min] -25 ⁰F
Operating Temperature [Max] 290 ⁰F
Dropping Point 390 ⁰F
NLGI No. 3
Weight 38.0 LB
EAN or UPC 89215515608
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison