LUBRIPLATE EMB Grease is a specially designed polymer type lubricant for all grease type electric motors, pumps, fan motors, as well as other ball and roller bearing applications. LUBRIPLATE EMB Grease is recommended for high-speed, grease type bearings
applications
High speed bearings, electric motors
features
Extremely shear stable for extended regreasing intervals, Combination of anti-wear and polymer offer extra lubricity thereby reducing heat, frictional drag & power consumption, Excellent compatibility with seals, gaskets & plastics
Container Type
Cartridge
Operating Temperature [Max]
290 ⁰F
Pour Point
-25 ⁰F
Dropping Point
390 ⁰F
NLGI No.
3
Operating Temperature [Min]
-25 ⁰F
Grease
Yes
Food Grade
No
Color
Off-White
Series
EMB
NLGI Grade
3
Grease Thickener Type
Lithium
Thickener
Lithium
Weight
1.0 LB
EAN or UPC
89215315604
We're here for you
with Service Centers across the country - We have your back