- GR-399 Series Grease
- NLGI 1.5
- 35 lb Pail
- Lithium/Bentone Thickener
- Electric Motor Bearing Grease
description
- Lithium combination grease that meets FORD WSB-M1C26-A
- GM9986158 and Chrysler MS9967
applications
- Automotive chassis & suspension points
- Bearings requiring semi‑fluid grease
- Applications needing OEM Ford/GM/Chrysler compliance
features
- Contains zinc oxide for anti‑wear protection
- Non‑corrosive
- EP‑fortified
- Meets OEM specs for Ford WSB‑M1C26‑A, GM 9986158, Chrysler MS‑9967
| Type | Electric Motor Bearing |
| Family Name | Electric Motor Bearing Grease |
| Color | Beige |
| Container Size | 35 lb |
| Food Grade | No |
| Operating Temperature [Max] | 310 ⁰F |
| NLGI Grade | 1.5 |
| Operating Temperature [Min] | -20 ⁰F |
| Series | GR-399 |
| Base Oil | Mineral Oil |
| NLGI No. | 1.5 |
| Container Type | Pail |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Grease | Yes |
| Grease Thickener Type | Lithium/Bentone |
| Thickener | Lithium/Bentone |
| Weight | 38.0 LB |
| EAN or UPC | 89215515707 |

