- GR-132 Series Grease
- NLGI 1
- 16 oz Tub
- Lithium Thickener
- Portable Tool Grease
description
- A light viscosity oil combined with a lithium combination thickener makes GR-132 ideal for applications where fluid friction must be kept to a minimum.
applications
- Portable electric tool gear cases
- High speed ball and roller bearings
- High speed mixers
- Fractional horsepower gear cases
features
- Excellent oil-bleed resistance
- Exceptional anti-wear properties
- Highly oxidation resistant
| Container Type | Tube |
| Family Name | Portable Tool Grease |
| Operating Temperature [Max] | 310 ⁰F |
| NLGI No. | 1 |
| Color | Beige |
| Series | GR-132 |
| NLGI Grade | 1 |
| Operating Temperature [Min] | -40 ⁰F |
| Type | Portable Tool |
| Container Size | 16 oz |
| Food Grade | No |
| Pour Point | -40 ⁰F |
| Dropping Point | 430 ⁰F |
| Base Oil | Mineral Oil |
| Grease Thickener Type | Lithium |
| Grease | Yes |
| Thickener | Lithium |
| Weight | 1.167 LB |
| EAN or UPC | 89215715817 |

