- GR-132 Series Grease
- NLGI 1
- 120 lb Drum
- Lithium Thickener
- Portable Tool Grease
description
- A light viscosity oil combined with a lithium combination thickener makes GR-132 ideal for applications where fluid friction must be kept to a minimum.
applications
- Portable electric tool gear cases
- High speed ball and roller bearings
- High speed mixers
- Fractional horsepower gear cases
features
- Excellent oil-bleed resistance
- Exceptional anti-wear properties
- Highly oxidation resistant
compliances
- 0
| Odor | Mineral Oil |
| Operating Temperature [Min] | -40 ⁰F |
| Family Name | Portable Tool Grease |
| Temperature Range [Max] | 400 °F |
| Grease Type | Lithium Combination |
| Physical Form | Solid |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Type | Portable Tool Grease |
| Application | Fractional Horsepower Gear Cases, High speed bearings |
| Container Size | 120 lb |
| Worked Penetration | 310 to 340 |
| Color | Beige |
| Water-Resistant | Yes |
| Temperature Range [Min] | -30 °F |
| Series | GR-132 |
| NLGI Grade | 1 |
| Base Oil Viscosity @ 100 °F | 200 |
| Flash Point | 379.4 °F |
| Boiling Point | 550.4 |
| Dropping Point | 430 ⁰F |
| Pour Point | -40 ⁰F |
| Container Type | Drum |
| Operating Temperature [Max] | 310 ⁰F |
| NLGI No. | 1 |
| Food Grade | No |
| Thickener Type | Lithium/Bentone |
| Base Oil | Mineral Oil |
| Thickener | Lithium |
| Grease | Yes |
| Grease Thickener Type | Lithium |
| Weight | 134.0 LB |
| EAN or UPC | 89215415809 |

