- High Temp Series Grease
- NLGI 2
- 16 oz Tub
- Bentone Thickener
- High Temperature Grease
description
- Multi-Purpose, for high temperature applications. Non-melt type, workable from 40˚F to 500˚F with frequent lube intervals.
applications
- High temperature applications
- Not recommended for moderate to high speed bearings
features
- Very chemical resistant
- Rust & corrosion resistant
- High anti-wear film protection
- Non-melt
| Series | High Temp |
| Base Oil | Mineral Oil |
| Family Name | High Temperature Grease |
| Color | Beige |
| NLGI No. | 2 |
| Type | High Temperature |
| Drop Point (ASTM) | Non-Melt |
| Container Size | 16 oz |
| NLGI Grade | 2 |
| Operating Temperature [Max] | 400 ⁰F |
| Container Type | Tube |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Operating Temperature [Min] | 40 ⁰F |
| Food Grade | No |
| Grease | Yes |
| Grease Thickener Type | Bentone |
| Thickener | Bentone |
| Weight | 14.0 LB |
| EAN or UPC | 89215716111 |

