- High Temp Series Grease
- NLGI 2
- 55 gal Drum
- Bentone Thickener
- High Temperature Grease
description
- Multi-Purpose, for high temperature applications. Non-melt type, workable from 40˚F to 500˚F with frequent lube intervals.
applications
- High temperature applications
- Not recommended for moderate to high speed bearings
features
- Very chemical resistant
- Rust & corrosion resistant
- High anti-wear film protection
- Non-melt
compliances
- 0
| Color | Beige |
| Container Type | Drum |
| Lubricity, R&O Additives | Yes |
| Base Oil Viscosity @ 100 °F | 2600 |
| Application | High Temperature Applications |
| Temperature Range [Min] | 40 °F |
| Base Oil | Bentone |
| Operating Temperature [Max] | 400 ⁰F |
| Water-Resistant | Yes |
| Worked Penetration | 265 to 295 |
| Operating Temperature [Min] | 40 ⁰F |
| Flash Point | 579.2 °F |
| Odor | Mineral Oil |
| NLGI No. | 2 |
| Family Name | High Temperature Grease |
| Container Size | 430 lb, 55 gal |
| Series | High Temp |
| Food Grade | No |
| Boiling Point | 550.4 |
| NLGI Grade | 2 |
| Grease Type | Bentone |
| Temperature Range [Max] | 510 °F |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Thickener Type | Bentone |
| Drop Point (ASTM) | Non-Melt |
| Type | High Temperature |
| Physical Form | Solid |
| Grease Thickener Type | Bentone |
| Grease | Yes |
| Thickener | Bentone |
| Weight | 465.0 LB |
| EAN or UPC | 89215416110 |


